- 4.41 in Outside Diameter
- 11.02 in Overall Length
- 158-6 Coupling Size
| Speed | 4920 rpm, 12300 rpm |
| Torque | 17700 in lb, 2000 Nm |
| Outside Diameter | 4.41 in, 112 mm |
| Weight | 4.54 lb |
| Length Thru Bore | 2.76 in, 70.1 mm |
| Angular Misalignment [Max] | 1.50 Degree |
| Height | 6.5 in |
| Overall Length | 11.02 in, 280 mm |
| Style | Guard Rings |
| Size | 158-6 |
| Width | 6.5 in |
| Type | Disc |
| Distance Between Shaft Ends | 5.5 in, 140 mm |
| HP Rating @ 100 rpm | 28.2 hp, 21 kW |
| Depth | 1.44 in |
| Bore Dia. [Max] | 3.13 in, 80 mm |
| Total Cubic Inches | 60.76 in3 |
| Axial Misalignment | 0.12 in, 3.1 mm |
| Color | Metallic |
| Flange Diameter | 6.5 in, 165 mm |
| Temperature | -40 to 450 °F |
| Torque [Max] | 35400 in lb, 4000 Nm |
| Torsional Stiffness | 5.8 in lb/rad, 0.7 Nm/rad |
| Weight | 4.57 LB |
| EAN or UPC | 697904920628 |

