- Disc Coupling Hubs
- 6 1/2" O.D
- 11.020" Overall Length
| RPM [Max] | 12300 rpm |
| Distance Between Shaft Ends | 5.5 in, 140 mm |
| Coupling Type | Disc Coupling Hubs |
| Torque | 17700 in lb |
| Bore Type | Rough Stock Bore |
| Material | AISI 1045 |
| Style | Unbored |
| Overall Length | 11.02 in |
| Hub Dia. | 4.41 in |
| Insert Style | Unbored |
| Rated Power @ 100 rpm | 28.2 hp, 21 kW |
| Color | Metallic |
| Axial Misalignment | 0.12 in |
| Length Through Bore | 2.76 in |
| Hub Style | Standard |
| Series | DI-6 |
| Angular Misalignment [Max] | 1.50 Degree |
| Outside Dia. | 6.5 in |
| Hub Type | Standard |
| Torque [Max] | 354000 in lb |
| Coupling Size | 158-6 |
| Bore Dia. [Max] | 3.1300 in |
| Keyway Size | No Keyway |
| Weight | 14.83 LB |
| EAN or UPC | 697904920710 |

