- Disc Coupling Hubs
- 2.75 in Bore Size
- 6.5 in Outside Diameter
- 11.02 in Overall Length
| Bore Type | Finished Bore |
| Torque | 17700 in lb |
| Overall Length | 11.02 in |
| Coupling Type | Disc Coupling Hubs |
| Torque [Max] | 35400 in lb |
| Coupling Size | 158-6 |
| Rated Power @ 100 rpm | 28 1/5 hp |
| Length Through Bore | 2.76 in |
| Bore Dia. [Max] | 3.1300 in |
| Hub Type | Standard |
| Axial Misalignment | 0.122 in |
| RPM | 4920 rpm |
| Material | AISI 1045 |
| Angular Misalignment [Max] | 1.5 degrees |
| Bore Size | 2.75 in |
| Distance Between Shaft Ends | 5 1/2 in |
| Depth | 6.5 in |
| Insert Style | Bored |
| Color | Metallic |
| Series | DI-6 |
| Style | Bored |
| Outside Dia. | 6.5 in |
| Weight | 9.046 LB |
| EAN or UPC | 697904113648 |

