- Disc Coupling Hubs
- Rough Stock Bore
- 6.5 in Outside Diameter
- 11.02 in Overall Length
| Color | Metallic |
| Overall Length | 11.02 in |
| RPM [Max] | 4920 rpm |
| Torque | 17700 in lb |
| Coupling Size | 158-6 |
| Bore Dia. [Max] | 4.1300 in |
| Series | DI-6 |
| Length Through Bore | 2.76 in |
| Outside Dia. | 6.5 in |
| Style | Unbored |
| Torque [Max] | 35400 in lb |
| Distance Between Shaft Ends | 5 1/2 in |
| Axial Misalignment | 0.122 in |
| Rated Power @ 100 rpm | 28 1/5 hp |
| Bore Type | Rough Stock Bore |
| Material | AISI 1045 |
| Angular Misalignment [Max] | 1.5 degrees |
| Hub Type | Jumbo |
| Coupling Type | Disc Coupling Hubs |
| Weight | 25.14 LB |
| EAN or UPC | 697904920895 |

