- 4.41 in Outside Diameter
- 4.622 in Overall Length
- 158-6 Coupling Size
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| Type | Disc |
| Angular Misalignment [Max] | 1.50 Degree |
| Bore Dia. [Max] | 3.13 in, 80 mm |
| Torque [Max] | 35400 in lb, 4000 Nm |
| Weight | 15 lb |
| Flange Diameter | 6.5 in, 165 mm |
| Speed | 4920 rpm, 12300 rpm |
| Length Thru Bore | 2.76 in, 70.1 mm |
| Outside Diameter | 4.41 in, 112 mm |
| Axial Misalignment | 0.12 in, 3.1 mm |
| Torsional Stiffness | 5.8 in lb/rad, 0.7 Nm/rad |
| Overall Length | 4.62 in, 117.4 mm |
| Size | 158-6 |
| Torque | 17700 in lb, 2000 Nm |
| Weight | 6.44 LB |
| EAN or UPC | 697904945874 |

