- 4.41 in Outside Diameter
- 12.52 in Overall Length
- 158-6 Coupling Size
| Size | 158-6 |
| Hub Style | Standard |
| Width | 6.5 in |
| Flange Diameter | 6.5 in, 165 mm |
| Depth | 7 in |
| Overall Length | 12.52 in, 3188 mm |
| Outside Diameter | 4.41 in, 112 mm |
| Length Thru Bore | 2.76 in, 70.1 mm |
| Color | Metallic |
| Style | Spacer Assembly |
| Temperature | -40 to 450 °F |
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| Angular Misalignment [Max] | 1.50 Degree |
| Torsional Stiffness | 5.8 in lb/rad, 0.7 Nm/rad |
| Torque [Max] | 35400 in lb, 4000 Nm |
| Type | Disc |
| Coupling Type | Drop in Spacer Assembly |
| Weight | 19.24 lb |
| Height | 6.5 in |
| Axial Misalignment | 0.12 in, 3.1 mm |
| Torque | 2000 in lb |
| Bore Dia. [Max] | 3.13 in, 80 mm |
| Speed | 4920 rpm, 12300 rpm |
| Weight | 19.24 LB |
| EAN or UPC | 697904945867 |

