- 5.28 in Outside Diameter
- 12.61 in Overall Length
- 185-6 Coupling Size
| Depth | 1.705 in |
| Coupling Type | Disc |
| Axial Misalignment | 0.146 in |
| Torque | 29200 in lb |
| Length Through Bore | 3.15 in |
| Overall Length | 12.61 in |
| Color | Metallic |
| Insert Style | Guard Rings |
| Series | DI-6 |
| Angular Misalignment [Max] | 1.5 degrees |
| Flange Diameter [Max] | 7.6 in |
| RPM | 4200 rpm |
| Bore Dia. [Max] | 3 3/4 in |
| Torque [Max] | 58400 in lb |
| Temperature Range [Min] | -40 °F |
| Coupling Size | 185-6 |
| Distance Between Shaft Ends | 6.31 in |
| Outside Dia. | 5.28 in |
| Rated Power @ 100 rpm | 46.3 hp |
| Temperature Range [Max] | 450 °F |
| Weight | 7.39 LB |
| EAN or UPC | 697904920635 |

