- Disc Coupling Hubs
- Rough Stock Bore
- 7.6 in Outside Diameter
- 12.61 in Overall Length
| Overall Length | 12.61 in |
| Coupling Type | Disc Coupling Hubs |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 3.15 in |
| Series | DI-6 |
| Style | Unbored |
| RPM [Max] | 4200 rpm |
| Rated Power @ 100 rpm | 46.3 hp |
| Hub Type | Standard |
| Insert Style | Unbored |
| Torque [Max] | 58400 in lb |
| Hub Style | Standard |
| Hub Dia. | 5.28 in |
| Angular Misalignment [Max] | 1.5 degrees |
| Distance Between Shaft Ends | 6.31 in |
| Torque | 29200 in lb |
| Material | AISI 1045 |
| Color | Metallic |
| Coupling Size | 185-6 |
| Axial Misalignment | 0.146 in |
| Outside Dia. | 7.6 in |
| Keyway Size | No Keyway |
| Bore Dia. [Max] | 3 3/4 in |
| Weight | 25.06 LB |
| EAN or UPC | 697904920727 |

