- 5.28 in Outside Diameter
- 4.088 in Overall Length
- 185-6 Coupling Size
| Torque | 29200 in lb, 3300 Nm |
| Length Thru Bore | 3.15 in, 80.01 mm |
| Weight | 18 lb |
| Outside Diameter | 5.28 in, 134 mm |
| Bore Dia. [Max] | 3.75 in, 95 mm |
| Torque [Max] | 58400 in lb, 6600 Nm |
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| Type | Disc |
| Angular Misalignment [Max] | 1.50 Degree |
| Size | 185-6 |
| Torsional Stiffness | 11.5 in lb/rad, 1.3 Nm/rad |
| Axial Misalignment | 0.15 in, 3.7 mm |
| Flange Diameter | 7.6 in, 193 mm |
| Overall Length | 4.09 in, 103.8 mm |
| Speed | 4200 rpm, 10500 rpm |
| Weight | 18.0 LB |
| EAN or UPC | 697904945911 |

