- 5.28 in Outside Diameter
- 13.3 in Overall Length
- 185-6 Coupling Size
| Color | Metallic |
| Speed | 4200 rpm, 10500 rpm |
| Depth | 7 in |
| Outside Diameter | 5.28 in, 134 mm |
| Angular Misalignment [Max] | 1.50 Degree |
| Axial Misalignment | 0.15 in, 3.7 mm |
| Type | Disc |
| Bore Dia. [Max] | 3.75 in, 95 mm |
| Torque | 3300 in lb |
| HP Rating @ 100 rpm | 46.30 hp, 34.50 kW |
| Style | Spacer Assembly |
| Size | 185-6 |
| Flange Diameter | 7.6 in, 193 mm |
| Height | 7.6 in |
| Weight | 33 lb |
| Overall Length | 13.3 in, 337.82 mm |
| Width | 7.6 in |
| Torque [Max] | 58400 in lb, 6600 Nm |
| Total Cubic Inches | 404.32 in3 |
| Temperature | -40 to 450 °F |
| Hub Style | Standard |
| Torsional Stiffness | 11.5 in lb/rad, 1.3 Nm/rad |
| Coupling Type | Drop in Spacer Assembly |
| Length Thru Bore | 3.15 in, 80.01 mm |
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| Weight | 28.5 LB |
| EAN or UPC | 697904945904 |

