- 5.67 in Outside Diameter
- 3.81 in Overall Length
- 202-6 Coupling Size
| Torque [Max] | 81400 in lb, 9200 Nm |
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| Torque | 40700 in lb, 4600 Nm |
| Outside Diameter | 5.67 in, 144 mm |
| Torsional Stiffness | 13.3 in lb/rad, 1.5 Nm/rad |
| Speed | 3840 rpm, 9600 rpm |
| Total Cubic Inches | 260.58 in3 |
| Length Thru Bore | 3.54 in, 89.92 mm |
| Overall Length | 3.81 in, 96.8 mm |
| Angular Misalignment [Max] | 1 Degree |
| Axial Misalignment | 0.15 in, 3.8 mm |
| Flange Diameter | 8.27 in, 210 mm |
| Bore Dia. [Max] | 4.06 in, 102 mm |
| HP Rating @ 100 rpm | 64.60 hp, 48.20 kW |
| Weight | 19 lb |
| Size | 202-6 |
| Type | Disc |
| Weight | 19.0 LB |
| EAN or UPC | 697904945966 |

