- 5.67 in Outside Diameter
- 14.39 in Overall Length
- 202-6 Coupling Size
| Coupling Type | Drop in Spacer Assembly |
| Flange Diameter | 8.27 in, 210 mm |
| Temperature | -40 to 450 °F |
| Axial Misalignment | 0.15 in, 3.8 mm |
| Torque | 4600 in lb |
| Color | Metallic |
| Torque [Max] | 81400 in lb, 9200 Nm |
| Bore Dia. [Max] | 4.06 in, 102 mm |
| Speed | 3840 rpm, 9600 rpm |
| Length Thru Bore | 3.54 in, 89.92 mm |
| Size | 202-6 |
| Weight | 39 lb |
| Outside Diameter | 5.67 in, 144 mm |
| Width | 8.27 in |
| Hub Style | Standard |
| Height | 8.27 in |
| Type | Disc |
| Torsional Stiffness | 13.3 in lb/rad, 1.5 Nm/rad |
| Overall Length | 14.39 in, 365.51 mm |
| Angular Misalignment [Max] | 1 Degree |
| Depth | 7.31 in |
| Distance Between Shaft Ends | 7.31 in, 186 mm |
| Style | Spacer Assembly |
| Weight | 39.0 LB |
| EAN or UPC | 697904930948 |

