- 5.67 in Outside Diameter
- 15.08 in Overall Length
- 202-6 Coupling Size
| Bore Dia. [Max] | 4.06 in, 102 mm |
| Length Thru Bore | 3.54 in, 89.92 mm |
| Hub Style | Standard |
| Style | Spacer Assembly |
| Speed | 3840 rpm, 9600 rpm |
| Type | Disc |
| HP Rating @ 100 rpm | 64.60 hp, 48.20 kW |
| Size | 202-6 |
| Torque [Max] | 81400 in lb, 9200 Nm |
| Outside Diameter | 5.67 in, 144 mm |
| Height | 8.27 in |
| Distance Between Shaft Ends | 8 in, 203.2 mm |
| Temperature | -40 to 450 °F |
| Angular Misalignment [Max] | 1 Degree |
| Coupling Type | Drop in Spacer Assembly |
| Depth | 8 in |
| Color | Metallic |
| Torque | 4600 in lb |
| Weight | 43 lb |
| Total Cubic Inches | 547.15 in3 |
| Axial Misalignment | 0.15 in, 3.8 mm |
| Torsional Stiffness | 13.3 in lb/rad, 1.5 Nm/rad |
| Flange Diameter | 8.27 in, 210 mm |
| Overall Length | 15.08 in, 383.03 mm |
| Width | 8.27 in |
| Weight | 43.0 LB |
| EAN or UPC | 697904945973 |

