- 6.3 in Outside Diameter
- 15.94 in Overall Length
- 228-6 Coupling Size
| Length Thru Bore | 3.94 in, 100.08 mm |
| Weight | 13.53 lb |
| Depth | 2.05 in |
| Flange Diameter | 9.29 in, 236 mm |
| Height | 9.29 in |
| Distance Between Shaft Ends | 8.06 in, 205 mm |
| Temperature | -40 to 450 °F |
| Torsional Stiffness | 23 in lb/rad, 2.6 Nm/rad |
| Size | 228-6 |
| Width | 9.29 in |
| Color | Metallic |
| Torque | 62000 in lb, 7000 Nm |
| Bore Dia. [Max] | 5.94 in, 150 mm |
| Outside Diameter | 6.3 in, 160 mm |
| Style | Guard Rings |
| Speed | 3400 rpm, 8500 rpm |
| Overall Length | 15.94 in, 405 mm |
| Angular Misalignment [Max] | 1 Degree |
| Axial Misalignment | 0.17 in, 4.2 mm |
| Type | Disc |
| Torque [Max] | 123900 in lb, 14000 Nm |
| Weight | 13.55 LB |
| EAN or UPC | 697904920659 |

