- Disc Coupling Hubs
- Rough Stock Bore
- 9.29 in Outside Diameter
- 15.94 in Overall Length
| Axial Misalignment | 0.165 in |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 3400 rpm |
| Torque [Max] | 123900 in lb |
| Series | DI-6 |
| Hub Type | Standard |
| Bore Dia. [Max] | 4 1/2 in |
| Color | Metallic |
| Angular Misalignment [Max] | 1 degrees |
| Style | Unbored |
| Material | AISI 1045 |
| Torque | 62000 in lb |
| Distance Between Shaft Ends | 8.06 in |
| Coupling Size | 228-6 |
| Hub Dia. | 6.3 in |
| Overall Length | 15.94 in |
| Coupling Type | Disc Coupling Hubs |
| Outside Dia. | 9.29 in |
| Insert Style | Unbored |
| Length Through Bore | 3.94 in |
| Rated Power @ 100 rpm | 98.3 hp |
| Keyway Size | No Keyway |
| Weight | 44.45 LB |
| EAN or UPC | 697904920741 |

