- 6.3 in Outside Diameter
- 14.88 in Overall Length
- 228-6 Coupling Size
| Outside Diameter | 6.3 in, 160 mm |
| Overall Length | 14.88 in, 377.95 mm |
| Length Thru Bore | 3.94 in, 100.08 mm |
| Depth | 7 in |
| Type | Disc |
| Color | Metallic |
| Torsional Stiffness | 23 in lb/rad, 2.6 Nm/rad |
| Angular Misalignment [Max] | 1 Degree |
| Coupling Type | Drop in Spacer Assembly |
| Bore Dia. [Max] | 5.94 in, 150 mm |
| Axial Misalignment | 0.17 in, 4.2 mm |
| Temperature | -40 to 450 °F |
| Speed | 3400 rpm, 8500 rpm |
| Size | 228-6 |
| Weight | 41 lb |
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| HP Rating @ 100 rpm | 98.30 hp, 73.30 kW |
| Style | Spacer Assembly |
| Width | 9.29 in |
| Hub Style | Standard |
| Torque [Max] | 123900 in lb, 14000 Nm |
| Torque | 7000 in lb |
| Flange Diameter | 9.29 in, 236 mm |
| Height | 9.29 in |
| Total Cubic Inches | 604.13 in3 |
| Weight | 41.0 LB |
| EAN or UPC | 697904946079 |

