- 6.89 in Outside Diameter
- 17.12 in Overall Length
- 228-6 Coupling Size
| Torque | 7000 in lb |
| Weight | 47 lb |
| Overall Length | 17.12 in, 434.85 mm |
| Type | Disc |
| Bore Dia. [Max] | 5.94 in, 150 mm |
| Distance Between Shaft Ends | 8.06 in, 204.72 mm |
| Hub Style | Standard |
| Axial Misalignment | 0.17 in, 4.2 mm |
| Torsional Stiffness | 23 in lb/rad, 2.6 Nm/rad |
| Width | 9.29 in |
| Height | 9.29 in |
| Coupling Type | Drop in Spacer Assembly |
| Style | Spacer Assembly |
| Speed | 3400 rpm, 8500 rpm |
| Color | Metallic |
| Torque [Max] | 123900 in lb, 14000 Nm |
| Length Thru Bore | 4.53 in, 115.06 mm |
| Outside Diameter | 6.89 in, 175 mm |
| Flange Diameter | 9.29 in, 263 mm |
| Size | 228-6 |
| Depth | 8.06 in |
| Temperature | -40 to 450 °F |
| Angular Misalignment [Max] | 1 Degree |
| Weight | 47.0 LB |
| EAN or UPC | 697904946055 |

