- Disc Coupling Hubs
- Rough Stock Bore
- 10.35 in Outside Diameter
- 18.94 in Overall Length
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Rated Power @ 100 rpm | 143 1/5 hp |
| RPM [Max] | 3080 rpm |
| Torque [Max] | 180600 in lb |
| Length Through Bore | 4.53 in |
| Coupling Size | 255-6 |
| Angular Misalignment [Max] | 1 degrees |
| Series | DI-6 |
| Material | AISI 1045 |
| Distance Between Shaft Ends | 9.88 in |
| Style | Unbored |
| Overall Length | 18.94 in |
| Coupling Type | Disc Coupling Hubs |
| Outside Dia. | 10.35 in |
| Axial Misalignment | 0.185 in |
| Torque | 90300 in lb |
| Hub Type | Jumbo |
| Bore Dia. [Max] | 6.6300 in |
| Weight | 24.0 LB |
| EAN or UPC | 697904920932 |

