- 6.89 in Outside Diameter
- 18.94 in Overall Length
- 255-6 Coupling Size
| Torque | 10200 in lb |
| Axial Misalignment | 0.19 in, 4.7 mm |
| Width | 10.35 in |
| Weight | 51 lb |
| Outside Diameter | 6.89 in, 175 mm |
| Speed | 3080 rpm, 7700 rpm |
| Length Thru Bore | 4.53 in, 115.06 mm |
| Angular Misalignment [Max] | 1 Degree |
| Size | 255-6 |
| Height | 10.35 in |
| Depth | 9.88 in |
| Temperature | -40 to 450 °F |
| Type | Disc |
| Bore Dia. [Max] | 4.94 in, 125 mm |
| Flange Diameter | 10.35 in, 263 mm |
| Overall Length | 18.94 in, 481.08 mm |
| Torsional Stiffness | 41 in lb/rad, 4.7 Nm/rad |
| Torque [Max] | 180600 in lb, 20400 Nm |
| Total Cubic Inches | 1058.38 in3 |
| Style | Spacer Assembly |
| HP Rating @ 100 rpm | 143.20 hp, 106.80 kW |
| Coupling Type | Drop in Spacer Assembly |
| Distance Between Shaft Ends | 9.88 in, 251 mm |
| Hub Style | Standard |
| Color | Metallic |
| Weight | 51.0 LB |
| EAN or UPC | 697904946154 |

