- 7.68 in Outside Diameter
- 19.9 in Overall Length
- 278-6 Coupling Size
| Axial Misalignment | 0.21 in, 5.2 mm |
| Length Thru Bore | 4.92 in, 124.97 mm |
| Speed | 2800 rpm, 7000 rpm |
| Style | Guard Rings |
| Type | Disc |
| Depth | 2.53 in |
| Height | 11.26 in |
| Overall Length | 19.9 in, 505 mm |
| Distance Between Shaft Ends | 10.06 in, 256 mm |
| Width | 11.26 in |
| Bore Dia. [Max] | 5.5 in, 140 mm |
| Color | Metallic |
| Total Cubic Inches | 320.52 in3 |
| Torque | 125700 in lb, 14200 Nm |
| Torsional Stiffness | 63 in lb/rad, 7.1 Nm/rad |
| Weight | 25.35 lb |
| Size | 278-6 |
| Outside Diameter | 7.68 in, 195 mm |
| Angular Misalignment [Max] | 1 Degree |
| Flange Diameter | 11.26 in, 286 mm |
| Torque [Max] | 251400 in lb, 28400 Nm |
| HP Rating @ 100 rpm | 199.50 hp, 148.80 kW |
| Temperature | -40 to 450 °F |
| Weight | 24.82 LB |
| EAN or UPC | 697904920673 |

