- Disc Coupling Hubs
- Rough Stock Bore
- 11.26 in Outside Diameter
- 19.9 in Overall Length
| Hub Type | Jumbo |
| Material | AISI 1045 |
| Style | Unbored |
| Series | DI-6 |
| Angular Misalignment [Max] | 1 degrees |
| Torque | 125700 in lb |
| Length Through Bore | 4.92 in |
| Axial Misalignment | 0.205 in |
| Outside Dia. | 11.26 in |
| Coupling Size | 278-6 |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 251400 in lb |
| Distance Between Shaft Ends | 10.06 in |
| RPM [Max] | 2800 rpm |
| Coupling Type | Disc Coupling Hubs |
| Rated Power @ 100 rpm | 199 1/2 hp |
| Color | Metallic |
| Overall Length | 19.9 in |
| Bore Dia. [Max] | 7.3100 in |
| Weight | 27.0 LB |
| EAN or UPC | 697904920949 |

