- Disc Coupling Hubs
- Rough Stock Bore
- 12.2 in Outside Diameter
- 21.68 in Overall Length
| Coupling Size | 302-6 |
| Color | Metallic |
| Torque | 177000 in lb |
| Rated Power @ 100 rpm | 281 1/10 hp |
| RPM [Max] | 2560 rpm |
| Material | AISI 1045 |
| Series | DI-6 |
| Coupling Type | Disc Coupling Hubs |
| Outside Dia. | 12.2 in |
| Distance Between Shaft Ends | 11.06 in |
| Insert Style | Unbored |
| Angular Misalignment [Max] | 1 degrees |
| Hub Dia. | 8.4 in |
| Overall Length | 21.68 in |
| Torque [Max] | 354000 in lb |
| Axial Misalignment | 0.224 in |
| Bore Type | Rough Stock Bore |
| Bore Dia. [Max] | 6.1300 in |
| Style | Unbored |
| Hub Style | Standard |
| Hub Type | Standard |
| Length Through Bore | 5.32 in |
| Keyway Size | No Keyway |
| Weight | 107.91 LB |
| EAN or UPC | 697904920772 |

