- 8.4 in Outside Diameter
- 21.7 in Overall Length
- 302-6 Coupling Size
| Hub Style | Standard |
| Torque | 20200 in lb |
| Type | Disc |
| Torque [Max] | 354000 in lb, 40000 Nm |
| Width | 12.2 in |
| Weight | 63 lb |
| Coupling Type | Drop in Spacer Assembly |
| Height | 12.2 in |
| Distance Between Shaft Ends | 11.06 in, 281 mm |
| Style | Spacer Assembly |
| Flange Diameter | 12.2 in, 310 mm |
| Temperature | -40 to 450 °F |
| HP Rating @ 100 rpm | 281.10 hp, 209.60 kW |
| Size | 302-6 |
| Length Thru Bore | 5.32 in, 135.13 mm |
| Bore Dia. [Max] | 6.13 in, 155 mm |
| Outside Diameter | 8.4 in, 213 mm |
| Overall Length | 21.7 in, 551.18 mm |
| Axial Misalignment | 0.22 in, 5.7 mm |
| Speed | 2560 rpm, 6400 rpm |
| Total Cubic Inches | 1646.18 in3 |
| Torsional Stiffness | 84 in lb/rad, 9.5 Nm/rad |
| Angular Misalignment [Max] | 1 Degree |
| Color | Metallic |
| Depth | 11.06 in |
| Weight | 63.0 LB |
| EAN or UPC | 697904946192 |

