- 2.36 in Outside Diameter
- 6.25 in Overall Length
- 90-6 Coupling Size
| Bore Dia. [Max] | 1.68 in, 43 mm |
| Overall Length | 6.25 in, 159 mm |
| Size | 90-6 |
| Depth | 0.9 in |
| Width | 3.7 in |
| Torque [Max] | 4200 in lb, 480 Nm |
| Torque | 2100 in lb, 240 Nm |
| HP Rating @ 100 rpm | 3.50 hp, 2.60 kW |
| Style | Guard Rings |
| Temperature | -40 to 450 °F |
| Weight | 2.10 lb |
| Color | Metallic |
| Flange Diameter | 3.7 in, 94 mm |
| Axial Misalignment | 0.06 in, 1.5 mm |
| Distance Between Shaft Ends | 3.11 in, 79 mm |
| Torsional Stiffness | 2.4 in lb/rad, 0.3 Nm/rad |
| Type | Disc |
| Speed | 9100 rpm, 22700 rpm |
| Length Thru Bore | 1.57 in, 39.88 mm |
| Height | 3.7 in |
| Outside Diameter | 2.36 in, 60 mm |
| Angular Misalignment [Max] | 1.50 Degree |
| Total Cubic Inches | 12.23 in3 |
| Weight | 0.9 LB |
| EAN or UPC | 697904949278 |

