- Disc Coupling Hubs
- Rough Stock Bore
- 3.7 in Outside Diameter
- 6.25 in Overall Length
| Length Through Bore | 1.57 in |
| Hub Type | Jumbo |
| Axial Misalignment | 0.059 in |
| Material | AISI 1045 |
| Style | Unbored |
| Rated Power @ 100 rpm | 3 1/2 hp |
| Torque [Max] | 4200 in lb |
| RPM [Max] | 9100 rpm |
| Outside Dia. | 3.7 in |
| Torque | 2100 in lb |
| Bore Dia. [Max] | 2 1/4 in |
| Coupling Size | 90-6 |
| Overall Length | 6.25 in |
| Angular Misalignment [Max] | 1.5 degrees |
| Coupling Type | Disc Coupling Hubs |
| Bore Type | Rough Stock Bore |
| Distance Between Shaft Ends | 3.11 in |
| Color | Metallic |
| Series | DI-6 |
| Weight | 3.4 LB |
| EAN or UPC | 697904949353 |

