- 2.36 in Outside Diameter
- 2.084 in Overall Length
- 90-6 Coupling Size
| Weight | 11 lb |
| Torque | 2100 in lb, 240 Nm |
| Overall Length | 2.08 in, 52.9 mm |
| Angular Misalignment [Max] | 1.50 Degree |
| Axial Misalignment | 0.06 in, 1.5 mm |
| Distance Between Shaft Ends | 3.5 in, 79 mm |
| Type | Disc |
| Bore Dia. [Max] | 1.68 in, 43 mm |
| Torque [Max] | 4200 in lb, 480 Nm |
| Torsional Stiffness | 2.4 in lb/rad, 0.3 Nm/rad |
| Speed | 9100 rpm, 22700 rpm |
| Outside Diameter | 2.36 in, 60 mm |
| Flange Diameter | 3.7 in, 94 mm |
| Size | 90-6 |
| Length Thru Bore | 1.57 in, 39.88 mm |
| Weight | 1.32 LB |
| EAN or UPC | 697904949308 |

