- 2.36 in Outside Diameter
- 6.64 in Overall Length
- 90-6 Coupling Size
| Depth | 3.5 in |
| Distance Between Shaft Ends | 3.5 in, 79 mm |
| Size | 90-6 |
| Type | Disc |
| Style | Spacer Assembly |
| Temperature | -40 to 450 °F |
| Coupling Type | Drop in Spacer Assembly |
| Height | 3.7 in |
| Torque | 240 in lb |
| Axial Misalignment | 0.06 in, 1.5 mm |
| Hub Style | Standard |
| Weight | 17 lb |
| Bore Dia. [Max] | 1.68 in, 43 mm |
| Torque [Max] | 4200 in lb, 480 Nm |
| Length Thru Bore | 1.57 in, 39.88 mm |
| Overall Length | 6.64 in, 168.66 mm |
| Angular Misalignment [Max] | 1.50 Degree |
| Flange Diameter | 3.7 in, 94 mm |
| Speed | 9100 rpm, 22700 rpm |
| Width | 3.7 in |
| Torsional Stiffness | 2.4 in lb/rad, 0.3 Nm/rad |
| Color | Metallic |
| Outside Diameter | 2.36 in, 60 mm |
| Weight | 3.71 LB |
| EAN or UPC | 697904949384 |

