- Disc Coupling Hubs
- 1.625 in Bore Size
- 3.7 in Outside Diameter
- 6.25 in Overall Length
| Outside Dia. | 3.7 in |
| Distance Between Shaft Ends | 3.11 in |
| Insert Style | Bored |
| RPM | 9100 rpm |
| Length Through Bore | 1.57 in |
| Axial Misalignment | 0.059 in |
| Overall Length | 6.25 in |
| Bore Size | 1.625 in |
| Style | Bored |
| Depth | 3.7 in |
| Bore Type | Finished Bore |
| Torque [Max] | 4200 in lb |
| Hub Type | Standard |
| Keyway Size | 3/8 x 3/16 |
| Material | AISI 1045 |
| Rated Power @ 100 rpm | 3 1/2 hp |
| Torque | 2100 in lb |
| Angular Misalignment [Max] | 1.5 degrees |
| Coupling Size | 90-6 |
| Coupling Type | Disc Coupling Hubs |
| Series | DI-6 |
| Bore Dia. [Max] | 1.6800 in |
| Color | Metallic |
| Weight | 1.577 LB |
| EAN or UPC | 697904121285 |

