- Single Beam Coupling Type
- Anodized Aluminum Material
- 3 mm Bore A
- 3 mm Bore B
applications
- High temperature applications
features
- Zero backlash
- Low reactionary loads on bearings
- No wear parts
- Good chemical resistance
- Constant velocity
- Lightweight
- All-metal
- Easy to install
- 5° angular misalignment capability
- Parallel .010 shaft centerline offset (.020 TIR)
- Axial motion ±.010
- Maximum continuous-duty temperature of 200 °F (93.3 °C)
- Maximum speed limit of 10,000 rpm at full misalignment with standard coupling
caution
- The maximum angular and parallel offsets cannot both occur at the same time
| Total Cubic Inches | 0.14 in3 |
| Coupling Size | ES050 |
| Bore Dia. [Min] | 0.12 in, 3 mm |
| Style | Clamp Screw |
| Axial Misalignment | ± 0.01 in |
| Specific Torsional Stiffness | 42.8 in lb/rad |
| Outside Diameter | 0.51 in, 13 mm |
| Material | Anodized Aluminum |
| Finish | Anodized Aluminum |
| Length | 0.51 in, 13 mm |
| Parallel Misalignment | 05 in |
| Temperature | 200 °F |
| Torque | 1.8 in lb |
| Puller Hole Size | M2.5 |
| Weight | 0.01 oz |
| Speed | 10000 rpm |
| Type | Single Beam Coupling |
| Length Thru Bore | 0.12 in, 3 mm |
| Angular Misalignment [Max] | 5 Degree |
| Bore Dia. [Max] | 0.19 in, 4.77 mm |
| Weight | 0.001 LB |
| EAN or UPC | 685144566683 |

