Skip to content Skip to navigation menu
Aluminum Single Beam Clamp Style Couplings

EC112BEAM3/8X1/2

Aluminum Single Beam Clamp Style Couplings
Item #101085841
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 3/8 in Bore A
  • 1/2 in Bore B
Aluminum Single Beam Clamp Style Couplings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 3/8 in Bore A
  • 1/2 in Bore B

applications

  • High temperature applications

features

  • Zero backlash
  • Low reactionary loads on bearings
  • No wear parts
  • Good chemical resistance
  • Constant velocity
  • Lightweight
  • All-metal
  • Easy to install
  • 5° angular misalignment capability
  • Parallel .010 shaft centerline offset (.020 TIR)
  • Axial motion ±.010
  • Maximum continuous-duty temperature of 200 °F (93.3 °C)
  • Maximum speed limit of 10,000 rpm at full misalignment with standard coupling

caution

  • The maximum angular and parallel offsets cannot both occur at the same time
Speed 10000 rpm
Puller Hole Size 1/4-20
Finish Anodized Aluminum
Coupling Size ES112
Type Single Beam Coupling
Specific Torsional Stiffness 409.3 in lb/rad
Style Clamp Screw
Weight 0.12 oz
Total Cubic Inches 1.34 in3
Parallel Misalignment 05 in
Angular Misalignment [Max] 5 Degree
Axial Misalignment ± 0.01 in
Bore Dia. [Min] 0.32 in, 8 mm
Outside Diameter 1.1 in, 28 mm
Torque 17 in lb
Temperature 200 °F
Bore Dia. [Max] 0.47 in, 12 mm
Material Anodized Aluminum
Length 1.1 in, 28 mm
Length Thru Bore 0.28 in, 7 mm
Weight 0.007 LB
EAN or UPC 685144566546
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison