- Single Beam Coupling
- Anodized Aluminum
- 0.313" Bore A
- 0.313" Bore B
applications
- High temperature applications
features
- Zero backlash
- Low reactionary loads on bearings
- No wear parts
- Good chemical resistance
- Constant velocity
- Lightweight
- All-metal
- Easy to install
- 5° angular misalignment capability
- Parallel .010 shaft centerline offset (.020 TIR)
- Axial motion ±.010
- Maximum continuous-duty temperature of 200 °F (93.3 °C)
- Maximum speed limit of 10,000 rpm at full misalignment with standard coupling
caution
- The maximum angular and parallel offsets cannot both occur at the same time
| Style | Clamp Screw |
| Bore Dia. [Min] | 0.32 in, 8 mm |
| Puller Hole Size | 6-32 |
| Type | Single Beam Coupling |
| Parallel Misalignment | 05 in |
| Bore Dia. [Max] | 0.47 in, 12 mm |
| Temperature | 200 °F |
| Material | Anodized Aluminum |
| Length | 1.5 in, 38 mm |
| Outside Diameter | 1.1 in, 28 mm |
| Weight | 0.12 oz |
| Total Cubic Inches | 1.82 in3 |
| Torque | 17 in lb |
| Length Thru Bore | 0.43 in, 11 mm |
| Speed | 10000 rpm |
| Finish | Anodized Aluminum |
| Axial Misalignment | ± 0.01 in |
| Angular Misalignment [Max] | 5 Degree |
| Specific Torsional Stiffness | 409.3 in lb/rad |
| Coupling Size | EC112 |
| Weight | 0.119 LB |
| EAN or UPC | 685144582980 |

