- Single Beam Coupling Type
- 3/16 in Bore A
- 1/8 in Bore B
- 0.512 in Outside Diameter
applications
- High temperature applications
features
- Zero backlash
- Low reactionary loads on bearings
- No wear parts
- Good chemical resistance
- Constant velocity
- Lightweight
- All-metal
- Easy to install
- 5° angular misalignment capability
- Parallel .010 shaft centerline offset (.020 TIR)
- Axial motion ±.010
- Maximum continuous-duty temperature of 200 °F (93.3 °C)
- Maximum speed limit of 10,000 rpm at full misalignment with standard coupling
caution
- The maximum angular and parallel offsets cannot both occur at the same time
| Bore Dia. [Max] | 0.1880 in |
| Material | Anodized Aluminum |
| Length Thru Bore | 0.12 in, 3 mm |
| Overall Length | 0.512 in |
| Coupling Type | Single Beam Coupling |
| Weight | 0.01 oz |
| Temperature | 200 °F |
| Axial Misalignment | ± 0.01 in |
| Type | Single Beam Coupling |
| Length Through Bore | 0.118 in |
| Coupling Size | ES050 |
| Outside Diameter | 0.51 in, 13 mm |
| Specific Torsional Stiffness | 42.8 in lb/rad |
| Length | 0.512 in |
| Finish | Anodized Aluminum |
| Angular Misalignment [Max] | 5 degrees |
| RPM [Max] | 10000 rpm |
| Bore Type | Round Bore |
| Speed | 10000 rpm |
| Outside Dia. | 0.512 in |
| Torque | 1.8 in lb |
| Temperature Range [Max] | 200 °F |
| Parallel Misalignment | 0.005 in |
| Style | Set Screw |
| Torsional Stiffness (Inch Pounds/Radian) | 42.8 |
| Bore Dia. [Min] | 0.1180 in |
| Bore B | 1/8 in |
| Bore A | 3/16 in |
| RPM | 10000 rpm |
| Weight | 0.006 LB |
| EAN or UPC | 685144582867 |

