- Single Beam Coupling Type
- 4 mm Bore A
- 4 mm Bore B
- 19 mm Outside Diameter
applications
- High temperature applications
features
- Zero backlash
- Low reactionary loads on bearings
- No wear parts
- Good chemical resistance
- Constant velocity
- Lightweight
- All-metal
- Easy to install
- 5° angular misalignment capability
- Parallel .010 shaft centerline offset (.020 TIR)
- Axial motion ±.010
- Maximum continuous-duty temperature of 200 °F (93.3 °C)
- Maximum speed limit of 10,000 rpm at full misalignment with standard coupling
caution
- The maximum angular and parallel offsets cannot both occur at the same time
| Outside Diameter | 0.75 in, 19 mm |
| Bore Type | Round Bore |
| RPM [Max] | 10000 rpm |
| Parallel Misalignment | 0.005 in |
| Bore A | 4 mm |
| Bore Dia. [Min] | 4.0000 mm |
| Axial Misalignment | ± 0.01 in |
| Torque | 5 in lb |
| Speed | 10000 rpm |
| Bore Dia. [Max] | 6.0000 mm |
| Style | Set Screw |
| Specific Torsional Stiffness | 119.4 in lb/rad |
| Weight | 0.03 oz |
| Type | Single Beam Coupling |
| Length Thru Bore | 0.2 in, 5 mm |
| Coupling Size | ES075 |
| RPM | 10000 rpm |
| Coupling Type | Single Beam Coupling |
| Torsional Stiffness (Inch Pounds/Radian) | 119.4 |
| Overall Length | 0.748 in |
| Material | Anodized Aluminum |
| Length Through Bore | 5 mm |
| Length | 19.000 mm |
| Finish | Anodized Aluminum |
| Temperature Range [Max] | 200 °F |
| Angular Misalignment [Max] | 5 degrees |
| Temperature | 200 °F |
| Bore B | 4 mm |
| Outside Dia. | 19 mm |
| Weight | 0.002 LB |
| EAN or UPC | 685144566706 |

