- Single Beam Coupling Type
- 10 mm Bore A
- 10 mm Bore B
- 25 mm Outside Diameter
applications
- High temperature applications
features
- Zero backlash
- Low reactionary loads on bearings
- No wear parts
- Good chemical resistance
- Constant velocity
- Lightweight
- All-metal
- Easy to install
- 5° angular misalignment capability
- Parallel .010 shaft centerline offset (.020 TIR)
- Axial motion ±.010
- Maximum continuous-duty temperature of 200 °F (93.3 °C)
- Maximum speed limit of 10,000 rpm at full misalignment with standard coupling
caution
- The maximum angular and parallel offsets cannot both occur at the same time
| Bore A | 10 mm |
| RPM | 10000 rpm |
| Length | 25.000 mm |
| RPM [Max] | 10000 rpm |
| Parallel Misalignment | 0.005 in |
| Outside Dia. | 25 mm |
| Bore Dia. [Min] | 6.0000 mm |
| Coupling Type | Single Beam Coupling |
| Temperature Range [Max] | 200 °F |
| Bore Dia. [Max] | 10.0000 mm |
| Length Through Bore | 7 mm |
| Type | Single Beam Coupling |
| Bore B | 10 mm |
| Overall Length | 0.984 in |
| Coupling Size | ES100 |
| Torque | 11 in lb |
| Finish | Anodized Aluminum |
| Bore Type | Round Bore |
| Material | Anodized Aluminum |
| Angular Misalignment [Max] | 5 degrees |
| Torsional Stiffness (Inch Pounds/Radian) | 286.5 |
| Style | Set Screw |
| Weight | 0.06 LB |
| EAN or UPC | 685144566867 |

