- Single Beam Coupling Type
- 1/2 in Bore A
- 1/2 in Bore B
- 1.102 in Outside Diameter
applications
- High temperature applications
features
- Zero backlash
- Low reactionary loads on bearings
- No wear parts
- Good chemical resistance
- Constant velocity
- Lightweight
- All-metal
- Easy to install
- 5° angular misalignment capability
- Parallel .010 shaft centerline offset (.020 TIR)
- Axial motion ±.010
- Maximum continuous-duty temperature of 200 °F (93.3 °C)
- Maximum speed limit of 10,000 rpm at full misalignment with standard coupling
caution
- The maximum angular and parallel offsets cannot both occur at the same time
| Coupling Size | ES112 |
| Material | Anodized Aluminum |
| RPM [Max] | 10000 rpm |
| Torsional Stiffness (Inch Pounds/Radian) | 409.3 |
| Length | 1.102 in |
| Length Through Bore | 0.276 in |
| Bore B | 1/2 in |
| Torque | 17 in lb |
| Finish | Anodized Aluminum |
| Parallel Misalignment | 0.005 in |
| Angular Misalignment [Max] | 5 degrees |
| Bore Type | Round Bore |
| Type | Single Beam Coupling |
| Overall Length | 1.102 in |
| Coupling Type | Single Beam Coupling |
| Bore Dia. [Min] | 0.3150 in |
| RPM | 10000 rpm |
| Bore Dia. [Max] | 0.4720 in |
| Bore A | 1/2 in |
| Outside Dia. | 1.102 in |
| Style | Set Screw |
| Temperature Range [Max] | 200 °F |
| Weight | 0.006 LB |
| EAN or UPC | 685144566508 |

