- Single Beam Coupling Type
- 5/16 in Bore A
- 5/16 in Bore B
- 1.102 in Outside Diameter
| Parallel Misalignment | 0.005 in |
| Speed | 10000 rpm |
| Angular Misalignment [Max] | 5 degrees |
| Outside Diameter | 1.1 in, 28 mm |
| Coupling Type | Single Beam Coupling |
| Bore Type | Round Bore |
| Temperature Range [Max] | 200 °F |
| Coupling Size | EC112 |
| Bore Dia. [Min] | 0.3150 in |
| RPM | 10000 rpm |
| Torque | 17 in lb |
| Length Thru Bore | 0.43 in, 11 mm |
| Bore B | 5/16 in |
| Outside Dia. | 1.102 in |
| Length | 1.496 in |
| Material | Anodized Aluminum |
| Torsional Stiffness (Inch Pounds/Radian) | 409.3 |
| Overall Length | 1.496 in |
| Length Through Bore | 0.433 in |
| Finish | Anodized Aluminum |
| Bore A | 5/16 in |
| Bore Dia. [Max] | 0.4720 in |
| RPM [Max] | 10000 rpm |
| Type | Single Beam Coupling |
| Axial Misalignment | ± 0.01 in |
| Style | Set Screw |
| Weight | 0.09 oz |
| Temperature | 200 °F |
| Specific Torsional Stiffness | 409.3 in lb/rad |
| Weight | 0.006 LB |
| EAN or UPC | 685144583024 |

