Skip to content Skip to navigation menu
Sier-Bath Coupling Sleeve

F1.5E SLEEVE

Sier-Bath Coupling Sleeve
Item #101087127
  • Exposed Bolt Flange
  • F1.5 Coupling Size
Sier-Bath Coupling Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Exposed Bolt Flange
  • F1.5 Coupling Size

features

  • Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
  • Heat-treated bolts for high strength and coated for corrosion resistance
  • Patented Vari-Crown® gear teeth for long life
  • O-ring seals
  • Larger bore capacity
  • Piloted gear fit for higher speeds and less vibration
  • Compensates for angular, parallel and axial misalignment
Flange Type Exposed Bolt
Seal Type O-Ring
Torque 18900 in lb
Speed (RPM) 5500
RPM [Max] 5500 rpm
Bolt Holes 8
Length Through Bore 1.94 in
Type Sleeves
Size of Bolts 3/8 - 24
Material 1045 Steel
Torque Rating 18900 in lb
Color Metallic
Flange Diameter 6 in
Length 4 in
RPM 5500 rpm
Application Driver and Driven
Style Exposed Bolt Sleeve
HP @ RPM 30 hp @ 100 rpm
Bore Dia. [Max] 2.2050 in
Bolt Circle Dia. 4.812 in
Coupling Size F1.5
Distance Between Shaft Ends 0.13 in
Weight 4.97 LB
EAN or UPC 697904001587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison