- 1 1/2 Coupling Size
| Material | Paper |
| Style | Gasket |
| Size | 1-1/2 |
| Weight | 0.01 lb |
| Width | 8 in |
| Height | 60 in |
| Color | Light Brown |
| Coupling Type | Flanged Gasket |
| Coupling Size | 1.5, 1 1/2 |
| Insert Style | Gasket |
| Depth | 0.5 in |
| Type | Flanged Gaskets |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Weight | 0.012 LB |
| EAN or UPC | 697904004014 |

