- Gear Coupling Hub
- 1 1/2 Coupling Size
- Rough Stock Bore
- 2 1/8 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Outside Dia. | 3 in |
| Material | AISI 1045 |
| Coupling Size | 1.5, 1 1/2 |
| Speed (RPM) | 5500 |
| Torque | 18900 in lb |
| Hub Dia. | 3 in |
| Flange Diameter | 6 in |
| Insert Style | Unbored |
| Length Through Bore | 1.94 in |
| Overall Length | 4 in |
| RPM | 5500 rpm |
| HP @ RPM | 30 hp @ 100 rpm |
| Bore Dia. [Max] | 2 1/8 in |
| Coupling Type | Gear |
| Color | Metallic |
| Input Bore Range | 11/16" to 2 1/8" |
| Torque Rating [Max] | 18900 in lb |
| RPM [Max] | 5500 rpm |
| Distance Between Shaft Ends | 0.13 in |
| Bore Type | Rough Stock Bore |
| Weight | 4.13 LB |
| EAN or UPC | 697904001488 |

