- F1.5 Lock Ring
| Width | 8 in |
| Material | Buna-N Rubber |
| Coupling Type | Gear |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Parallel Misalignment [Max] | 0.06 in |
| Size | 1-1/2 |
| Temperature | -40 to 212 °F |
| Distance Between Spider and Hub Face | 0.13 in, 3.3 mm |
| Height | 60 in |
| Bore Dia. [Max] | 2.21 in, 56 mm |
| Style | O-Ring |
| Weight | 0.01 lb |
| Color | Black |
| Type | O-Rings |
| Torque | 18900 in lb |
| Depth | 1 in |
| Speed | 5500 rpm, 8250 rpm |
| Weight | 0.012 LB |
| EAN or UPC | 697904001600 |

