- Shrouded Bolt Flange
- F1.5 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Coupling Size | F1.5 |
| Bolt Holes | 8 |
| Flange Diameter | 6 in |
| Bolt Circle Dia. | 4.812 in |
| Seal Type | O-Ring |
| Length | 1.940 in |
| Length Through Bore | 1.94 in |
| Torque Rating | 18900 in lb |
| Application | Driver and Driven |
| HP @ RPM | 30 hp @ 100 rpm |
| Speed (RPM) | 5500 |
| RPM | 18 rpm, 1800 rpm, 5500 rpm |
| Type | Sleeves |
| Color | Metallic |
| RPM [Max] | 5500 rpm |
| Flange Type | Shrouded Bolt |
| Distance Between Shaft Ends | 0.13 in |
| Torque | 18900 in lb |
| Style | Shrouded Bolt Sleeve |
| Bore Dia. [Max] | 2.2050 in |
| Size of Bolts | 3/8 - 24 |
| Material | 1045 Steel |
| Weight | 4.52 LB |
| EAN or UPC | 697904001594 |

