- 1 1/2 Coupling Size
- 2.125 in Bore Diameter
- 1.94 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Bore Dia. [Max] | 2 1/8 in |
| Hub Dia. | 3 in |
| Torque | 18900 in lb, 2140 Nm |
| RPM [Max] | 5500 rpm |
| HP @ RPM | 30 hp @ 100 rpm |
| Outside Dia. | 3 in |
| Length Through Bore | 1.94 in |
| Coupling Size | 1.5 |
| Insert Style | Bored |
| Coupling Type | Gear |
| Keyway Size | 1/2 x 1/4 |
| Material | AISI 1045 |
| Speed (RPM) | 5500 |
| Torque Rating [Max] | 18900 in lb |
| Color | Metallic |
| Weight | 2.11 LB |
| EAN or UPC | 697904029864 |

