- Size F1.5 Coupling Flex Hub
- 3/4" Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating [Max] | 18900 in lb |
| Hub Dia. | 3 in |
| Coupling Size | F1.5 |
| HP @ RPM | 30 hp @ 100 rpm |
| RPM [Max] | 5500 rpm |
| Material | 1045 Carbon Steel |
| Length Through Bore | 1.9375 in |
| Weight | 0.0 LB |
| EAN or UPC | 697904069778 |

