- Gear Coupling Hub
- 1 Coupling Size
- Rough Stock Bore
- 2 1/8 in Maximum Bore Diameter
description
- Designed for connecting two rigidly mounted shafts with no misalignment capability.
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Hub Type | Rigid w/Center |
| Coupling Size | 1 |
| Outside Dia. | 3.06 in |
| RPM [Max] | 6000 rpm |
| Material | AISI 1045 |
| Flange Diameter | 4.56 in |
| Bore Dia. [Max] | 2 1/8 in |
| Hub Dia. | 3.06 in |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 1.56 in |
| Insert Style | Unbored |
| RPM | 6000 rpm |
| Torque Rating | 7600 in lb |
| Color | Metallic |
| HP @ RPM | 12 hp @ 100 rpm |
| Coupling Type | Gear |
| Speed (RPM) | 6000 |
| Flange Type | Exposed Bolt |
| Keyway Size | No Keyway |
| Torque | 7600 in lb |
| Weight | 4.4 LB |
| EAN or UPC | 697904001457 |

