- Exposed Bolt Flange
- F1 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Length Through Bore | 1.69 in |
| Speed (RPM) | 6000 |
| Coupling Size | F1 |
| RPM | 6000 rpm |
| Bolt Holes | 6 |
| Size of Bolts | 1/4 - 28 |
| Length | 1.690 in |
| Distance Between Shaft Ends | 0.13 in |
| Style | Exposed Bolt Sleeve |
| RPM [Max] | 6000 rpm |
| HP @ RPM | 12 hp @ 100 rpm |
| Flange Type | Exposed Bolt |
| Type | Sleeves |
| Flange Diameter | 4.56 in |
| Seal Type | O-Ring |
| Bore Dia. [Max] | 1.6540 in |
| Material | 1045 Steel |
| Bolt Circle Dia. | 3 3/4 in |
| Application | Driver and Driven |
| Torque | 7600 in lb |
| Torque Rating | 7600 in lb |
| Color | Metallic |
| Weight | 2.34 LB |
| EAN or UPC | 697904001419 |

