- 1 Coupling Size
| Weight | 0.01 lb |
| Type | Flanged Gaskets |
| Insert Style | Gasket |
| Depth | 0.5 in |
| Style | Gasket |
| Height | 60 in |
| Coupling Size | 1 |
| Coupling Type | Flanged Gasket |
| Width | 8 in |
| Material | Paper |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Color | Light Brown |
| Size | 1 |
| Weight | 0.01 LB |
| EAN or UPC | 697904004007 |

