- Gear Coupling Hub
- 1 Coupling Size
- Rough Stock Bore
- 1 5/8 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Color | Metallic |
| HP @ RPM | 12 hp @ 100 rpm |
| RPM [Max] | 6000 rpm |
| Insert Style | Unbored |
| Hub Dia. | 2 5/16 in |
| Length Through Bore | 1.69 in |
| Coupling Type | Gear |
| Outside Dia. | 2.31 in |
| Torque | 7600 in lb |
| Flange Diameter | 4.56 in |
| Speed (RPM) | 6000 |
| Bore Dia. [Max] | 1 5/8 in |
| Bore Type | Rough Stock Bore |
| Material | AISI 1045 |
| Coupling Size | 1 |
| Distance Between Shaft Ends | 0.13 in |
| Overall Length | 3.5 in |
| Torque Rating [Max] | 7600 in lb |
| RPM | 6000 rpm |
| Input Bore Range | 7/16" to 1 5/8" |
| Weight | 2.0 LB |
| EAN or UPC | 697904001327 |

