- Gear Coupling Hubs
- Rigid w/ Center
- 1 Coupling Size
- 3.0600" O.D.
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Material | AISI 1045 |
| Bore Dia. [Max] | 1 5/8 in |
| Set Screw | No Setscrew |
| Outside Dia. | 3.06 in |
| Color | Metallic |
| Bore Type | Rigid w/ Center |
| Coupling Size | 1 |
| Insert Style | Unbored |
| Coupling Type | Gear Coupling Hubs |
| Length Through Bore | 4.56 in |
| Hub Dia. | 3.06 in |
| Weight | 4.4 LB |
| EAN or UPC | 697904001440 |

