- Shrouded Bolt Flange
- F1 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Flange Type | Shrouded Bolt |
| Bore Dia. [Max] | 1.6540 in |
| Size of Bolts | 1/4 - 28 |
| Distance Between Shaft Ends | 0.13 in |
| Bolt Circle Dia. | 3 3/4 in |
| RPM [Max] | 6000 rpm |
| Length Through Bore | 1.69 in |
| Bolt Holes | 6 |
| RPM | 1800 rpm, 6000 rpm |
| Material | 1045 Steel |
| Seal Type | O-Ring |
| Torque | 7600 in lb |
| Speed (RPM) | 6000 |
| Flange Diameter | 4.56 in |
| Style | Shrouded Bolt Sleeve |
| Color | Metallic |
| HP @ RPM | 12 hp @ 100 rpm |
| Coupling Size | F1 |
| Application | Driver and Driven |
| Type | Sleeves |
| Length | 1.690 in |
| Torque Rating | 7600 in lb |
| Weight | 2.3 LB |
| EAN or UPC | 697904001426 |

