- 1 Coupling Size
- 1.125 in Bore Diameter
- 1.69 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Keyway Size | 1/4 x 1/8 |
| Hub Dia. | 2 5/16 in |
| Torque Rating [Max] | 7600 in lb |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Size | 1 |
| Material | AISI 1045 |
| Color | Metallic |
| Length Through Bore | 1.69 in |
| HP @ RPM | 12 hp @ 100 rpm |
| Coupling Type | Gear |
| Speed (RPM) | 6000 |
| Outside Dia. | 2.31 in |
| RPM [Max] | 6000 rpm |
| Insert Style | Bored |
| Torque | 7600 in lb, 850 Nm |
| Weight | 1.65 LB |
| EAN or UPC | 697904001365 |

